FESTO 550324 PLUG SOCKET WITH CABLE


Accessory for electric fitting system Festo

References
festo:KMYZ-4-0,5-B-EX
rubix:107A7785
manufacturer :550324
ean:4052568052003

Product details : FESTO 550324 PLUG SOCKET WITH CABLE


plug socket with cable KMYZ-4-0,5-B-EX Combination of MSZB and MSZC Connection. Assembly Position=Any, Cable attribute=Standard, Operating voltage range DC=3 - 36 V, Protection class=IP50, Ambient temperature=-10 - 50 °C

Technical specifications


Attributes
No attributes to display for this product
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
  • Usually arrives within 14 working days