FESTO 540234 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-16-AP
rubix:391A2652
manufacturer :540234
ean:4052568178833

Product details : FESTO 540234 HANDLING MODULE


handling Module HSW-16-AP Pick and Place for rePositioning parts at an angle of 90°. Working stroke=20 - 35 mm, Size=16, Max. linear stroke at 90° swivel angle=175/175 mm, Z stroke=80 - 100 mm, Cushioning=(* CC: Shock absorber at both ends, * Soft characteristic)

Technical specifications


Attributes
No attributes to display for this product
£ 4,673.77 excl. VAT
/ Each
£ 5,608.52 incl. VAT
  • Usually arrives within 14 working days