FESTO 541334 CONNECTING CABLE NEBU-M8G3-K-5-LE3


NEBU Connecting Cable

References
festo:NEBU-M8G3-K-5-LE3
rubix:80131638
manufacturer :541334
ean:4052568050252
NEBU-M8G3-K-5-LE3 Connecting cable
brand logo
Technical specifications
TypeNEBU Connecting Cable
See all Specifications

Product details : FESTO 541334 CONNECTING CABLE NEBU-M8G3-K-5-LE3


Connecting cable NEBU-M8G3-K-5-LE3 for Proximity sensors, Position transmitter, pressure switch, flow sensors, visual and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x20x150Ā mm
Logistic Weight139,25Ā g
TypeNEBU Connecting Cable
Show UNSPSC/ECL@SS
Ā£ 12.96 excl. VAT
/ Each
Ā£ 15.55 incl. VAT
  • In stock: Next day delivery