FESTO 1686609 CONNECTING CABLE
Accessory for electric fitting system Festo
See technical informationSee documentsReferences
Festo:NHSB-A1-10-BLG3-LE3-PU8-2XBB
Rubix:391A4119
Manufacturer :1686609
EAN:4052568244811
Documents
Product details : FESTO 1686609 CONNECTING CABLE
Connecting cable NHSB-A1-10-BLG3-LE3-PU8-2XBB Protective tube length=10 m, Assembly Position=Any, Outdoor use=C1 - weather protected locations of use, Operating voltage range DC=0 - 30 V, Relative Air humidity=(* 5 - 100 %, * Condensing)
Technical specifications
Attributes
| Logistic Weight | 3584 g |
|---|
Show UNSPSC/ECL@SS
£ 296.50 excl. VAT
/ Each
£ 355.80 incl. VAT
- Delivery usually within ( 2 ) days
