FESTO 178459 CLAMPING CARTRIDGE KP-20-2000
KP Clamping Cartridge
See technical informationSee documentsReferences
Festo:KP-20-2000
Rubix:123A8306
Manufacturer :178459
EAN:4052568014339

Documents
Product details : FESTO 178459 CLAMPING CARTRIDGE KP-20-2000
Clamping cartridge KP-20-2000 Assembly Position=Any, Type of clamping with direction of action=(* at both ends, * Clamping with spring, release with compressed Air), Design structure=Tilting disks, Variants=Single-ended piston rod, Operating pressure=<= 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x150x45 mm |
|---|---|
| Logistic Weight | 427 g |
| Type | kp clamping cartridge |
Show UNSPSC/ECL@SS
£ 504.37 excl. VAT
/ Each
£ 605.24 incl. VAT
- Delivery usually within ( 2 ) days