FESTO 543665 MEMBRANE AIR DRYER


Air dryers Festo

References
festo:LDM1-D-MAXI-600
rubix:391A2687
manufacturer :543665
ean:4052568182151
brand logo
brand logo
Technical specifications
Min. service pressure 3 bar
Max. service pressure12.5 bar

Product details : FESTO 543665 MEMBRANE AIR DRYER


Membrane Air dryer LDM1-D-MAXI-600 Without Threaded Connection plates with FRB Threaded pin, for dry, clean compressed Air. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=Membrane dryer, Operating pressure=3 - 12,5 bar

Technical specifications


Attributes
Min. service pressure 3 bar
Max. service pressure12.5 bar
Show UNSPSC/ECL@SS
£ 3,179.42 excl. VAT
/ Each
£ 3,815.30 incl. VAT
  • Usually arrives within 14 working days