References
Festo:LDM1-3/4-D-MAXI-1000
Rubix:391A2683
Manufacturer :543672
EAN:4052568182229

Documents
Product details : FESTO 543672 MEMBRANE AIR DRYER
Membrane Air dryer LDM1-3/4-D-MAXI-1000 For dry and clean compressed Air. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=Membrane dryer, Operating pressure=3 - 12,5 bar
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 '' |
|---|---|
| Min. service pressure | 3 bar |
| Max. service pressure | 12.5 bar |
Show UNSPSC/ECL@SS
£ 6,652.52 excl. VAT
/ Each
£ 7,983.02 incl. VAT
- Delivery usually within ( 11 ) days