FESTO 552175 ADSORPTION DRYER PDAD-100-G1/2


Air dryers Festo

References
festo:PDAD-100-G1/2
rubix:118A8943
manufacturer :552175
ean:4052568193973
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Min. service pressure 4 bar
Max. service pressure16 bar

Product details : FESTO 552175 ADSORPTION DRYER PDAD-100-G1/2


Adsorption dryer PDAD-100-G1/2 For dry and clean compressed Air. Assembly Position=(* Vertical, * Horizontal), Design structure=Cold-regeneratable Adsorption dryer, Inlet pressure 1=4 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [6:4:4], Note on operating and pilot medium=Lubricated operation not possible

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Min. service pressure 4 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 6,402.82 excl. VAT
/ Each
£ 7,683.38 incl. VAT
  • Delivery usually within ( 16 ) days