FESTO 560196 PARALLEL GRIPPER


Pneumatic gripper Festo

References
festo:HGPT-16-A-B-F-G1
rubix:391A2424
manufacturer :560196
ean:4052568206611

Product details : FESTO 560196 PARALLEL GRIPPER


parallel gripper HGPT-16-A-B-F-G1 sturdy, with gripping force retention when opening ...-G1. Size=16, Stroke per gripper jaw=1,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm

Technical specifications


Attributes
No attributes to display for this product
£ 690.68 excl. VAT
/ Each
£ 828.82 incl. VAT
  • Usually arrives within 14 working days