References
Festo:DHPC-6-A-S-1
Rubix:390A7708
Manufacturer :8116736
EAN:4052568553906

Technical specifications
| Type | parallel gripper (double-acting) |
|---|---|
| Cylinder stroke | 4 mm |
Product details : FESTO 8116736 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper (double-acting) |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m3 (side) |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 220.44 excl. VAT
/ Each
£ 264.53 incl. VAT
- Delivery usually within ( 2 ) days