FESTO 562561 HANDLING MODULE


Accessory for electric fitting system Festo

References
festo:HSW-16-AP-AW
rubix:391A2653
manufacturer :562561
ean:4052568209094

Product details : FESTO 562561 HANDLING MODULE


handling Module HSW-16-AP-AW Pick and Place for rePositioning parts at an angle of 90°, with additional rest Position. Working stroke=20 - 35 mm, Size=16, Max. linear stroke at 90° swivel angle=175/175 mm, Maximum Z-stroke, wait Position=25 mm, Z stroke=80 - 100 mm

Technical specifications


Attributes
No attributes to display for this product
£ 5,042.56 excl. VAT
/ Each
£ 6,051.07 incl. VAT
  • Usually arrives within 14 working days