FESTO 563393 MODULE CONNECTOR


Accessory for compressed air preparation Festo

References
festo:MS4-RMV-EX
rubix:391A3150
manufacturer :563393
ean:4052568099770

Product details : FESTO 563393 MODULE CONNECTOR


Module connector MS4-RMV-EX of the MS series, explosion-proof design. Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=42 g, Materials note=Conforms to RoHS, Materials information for sub-base=Aluminium die cast

Technical specifications


Attributes
No attributes to display for this product
£ 32.48 excl. VAT
/ Each
£ 38.98 incl. VAT
  • Usually arrives within 14 working days