FESTO 564046 FINE FILTER

Compressed air filter Festo

See technical informationSee documents
References
Festo:MS9-LFM-G-BUV-HF-DA
Rubix:391A3430
Manufacturer :564046
EAN:4052568211288
brand logo
Technical specifications
Threading diameter (inch)ohne ''
Filter fineness1 µm
Documents

Product details : FESTO 564046 FINE FILTER


Fine Filter MS9-LFM-G-BUV-HF-DA 1 µm Filter, metal bowl guard, high flow rate, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=(* fully automatic, * manual momentary-contact)

Technical specifications


Attributes
Threading diameter (inch)ohne ''
Filter fineness1 µm
Show UNSPSC/ECL@SS
£ 405.75 excl. VAT
/ Each
£ 486.90 incl. VAT
  • Delivery usually within ( 16 ) days