Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532840 MICRO FILTER LFMA-D-MINI-DA-A
FESTO 532840 MICRO FILTER LFMA-D-MINI-DA-A
Micro Filter
References
festo:
LFMA-D-MINI-DA-A
rubix:
114A4729
manufacturer :
532840
ean:
4052568165796
Technical specifications
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532840 MICRO FILTER LFMA-D-MINI-DA-A
Micro Filter LFMA-D-MINI-DA-A Without Threaded Connection plates with FRB Threaded pin. 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
360
g
Filter fineness
0.01
µm
Material
Die-Cast Zinc
Min. service pressure
2
bar
Max. service pressure
12
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.82
excl. VAT
/
Each
£
219.38
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC FGDTA-04-T100-B INDUSTRIAL FILTER VESSEL
SMC ZFB401-13 VACUUM FILTER
NORGREN B07-201-M3KG FILTER REGULATOR
FESTO 162655 MICRO FILTER LFMA-3/4-D-MIDI-A
AVENTICS R412006024
FESTO 532882 FILTER COMBINATION LFMBA-1-D-MAXI-DA-A
AVENTICS R412006003
SMC AF50-F06D AIR FILTER
FESTO 553062 MICRO FILTER
SMC AMD30-F02-L-D MICRO MIST SEPARATOR
FESTO 186472 FILTER COMBINATION LFMBA-1/4-D-MIDI-A
FESTO 529467 ACTIVATED CARBON FILTER MS4-LFX-1/4-R
AVENTICS R412009038
AVENTICS G651ABJP2JA000N
SMC AFF8C-F03D MAIN LINE FILTER