FESTO 574595 VERTICAL PRESSURE EXHAUST PLATE


Valves - Accessory / spare part Festo

References
festo:VABF-L1-P7A13-G18
rubix:391A6627
manufacturer :574595
ean:4052568103514

Product details : FESTO 574595 VERTICAL PRESSURE EXHAUST PLATE


vertical pressure exhaust plate VABF-L1-P7A13-G18 Grid dimension=16 mm, Max. number of valve Positions=1, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* RCM Mark, * c CSA us (OL), * c UL us - Recognized (OL))

Technical specifications


Attributes
No attributes to display for this product
Ā£ 28.58 excl. VAT
/ Each
Ā£ 34.30 incl. VAT
  • Usually arrives within 14 working days