FESTO 3673475 CONNECTING CABLE


Accessory for electric fitting system Festo

References
festo:NHSB-A1-0,6-BLG3-LE3-PU8-2XBB
rubix:392A1950
manufacturer :3673475
ean:4052568273460
brand logo
brand logo

Product details : FESTO 3673475 CONNECTING CABLE


connecting cable NHSB-A1-0,6-BLG3-LE3-PU8-2XBB Suitable for use with linear actuator DFPI. Protective tube length=0,6 m, Assembly Position=Any, Outdoor use=C1 - weather protected locations of use, Operating voltage range DC=0 - 30 V, Relative Air humidity=(* 5 - 100 %, * Condensing)

Technical specifications


Attributes
No attributes to display for this product
£ 70.50 excl. VAT
/ Each
£ 84.60 incl. VAT
  • Usually arrives within 14 working days