Distributor NEDY-L2R1-V1-B2W3L-U-0.3L-M12G4-2.5R Based on the standard=EN 61076-2-101, Design structure=Y-Distributor with cables on both sides, Distributor type=2 to 1, Cable identification=With inscription label holder, Cable attribute=Energy chain + robot