FESTO 8031108 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-6F-L-1-F-0L6H-LK-S1
rubix:391A8643
manufacturer :8031108
ean:4052568281090
brand logo
brand logo
Technical specifications
Min. service pressure 0.06 bar
Max. service pressure6 bar

Product details : FESTO 8031108 PROPORTIONAL-PRESSURE REGULATOR


proportional pressure regulator VPPM-6F-L-1-F-0L6H-LK-S1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Min. service pressure 0.06 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 513.68 excl. VAT
/ Each
£ 616.42 incl. VAT
  • Usually arrives within 14 working days