Shaft sealing joints and gamma rings Freudenberg Sealing Technologies
Inner diameter | 95 mm |
---|---|
Outer diameter | 120 mm |
Width | 12 mm |
Inner diameter | 95 mm |
---|---|
Outer diameter | 120 mm |
Width | 12 mm |
Material | NBR |
Execution | Outer metal-armature seal with spring |
Usually arrives within 14 working days