SIMRIT 40413521 FREUDENBERG SEAL

Shaft seal BA

See technical informationSee documents
References
Freudenberg Sealing Technologies:40413521
Rubix:251A9024
Manufacturer :40413521
brand logo
Technical specifications
Inner diameter26 mm
Outer diameter35 mm
Width7 mm
See all Specifications
Documents

Product details : SIMRIT 40413521 FREUDENBERG SEAL


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter26 mm
Outer diameter35 mm
Width7 mm
Materialnbr
Executionrecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 9.53 excl. VAT
/ Each
£ 11.44 incl. VAT
  • Usually arrives within 14 working days