Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 62 9239-03130
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 62 9239-03130
HTD drive belt Gates
References
gates:
PCV 8MGT 1040 62
rubix:
103A7009
manufacturer :
9239-03130
ean:
5414465492136
Technical specifications
Profile
8MGT
Primitive length
1040
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1040 62 9239-03130
Technical specifications
Attributes
Logistic Weight
0,299
g
Profile
8MGT
Primitive length
1040
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
130
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
394.30
excl. VAT
/
Each
£
473.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES TP GT2 5740 14MGT 85 9232-00197
GATES SYNCH BELT GT3 582 3MGT 9
OPTIBELT 144 3MHP 9 1517331
GATES 5M HTDSLEEVE HTD 375 5M 2800
GATES SYNCH BELT GT3 120 3MGT 15
GATES GT4 1224 8MGT 30 POWERGRIP GT4
GATES GT4 1120 8MGT 1800 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2828 37 9239-05202
GATES SYNCH BELT GT3 267 3MGT 15
OPTIBELT 535 5MHP 9 1930234
OPTIBELT 1610 14MHP 115 1638599
GATES 9327-50322 GTX 1280 8MX 85
GATES SYNCH BELT GT3 350 5MGT 9
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 125 9239-08236
OPTIBELT 1936 8MHP 85 1893533