Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2800 62 9239-03350
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2800 62 9239-03350
HTD drive belt Gates
References
gates:
PCV 8MGT 2800 62
rubix:
103A6292
manufacturer :
9239-03350
ean:
5414465492280
Technical specifications
Profile
8mgt
Primitive length
2800
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2800 62 9239-03350
Technical specifications
Attributes
Logistic Weight
0,798
g
Profile
8mgt
Primitive length
2800
mm
Belt width
62
mm
Pitch
8
mm
Material
pu
Number of teeth
350
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
830.16
excl. VAT
/
Each
£
996.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 880 8MHP 20 1673260
OPTIBELT 1512 14M 55 1811276
OPTIBELT HTD TIMING BELT 2000 5M 1577ZA
OPTIBELT 712 8MHP 50 1877734
OPTIBELT 1424 D8M 50 1889257
GATES HTDBELT3MPITCH HTD 822 3M 15
GATES 9327-50282 GTX 1200 8MX 85
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2240 12
GATES 9327-50159 GTX 840 8MX 30
GATES 9327-50520 GTX 2800 8MX 20
OPTIBELT 375 5MHP 15 1559655
GATES HTD 966 14M 170 HTD BELT 14M PITCH 966 14M 170
GATES HTD BELT 8M PITCH HTD 1512 8M 30
OPTIBELT 1304 8M 8577ZA HTD TIMING BELT 1304-8M-85MM
GATES HTD BELT 5M PITCH HTD 425 5M 15