Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50238 GTX 1080 8MX 20
GATES 9327-50238 GTX 1080 8MX 20
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1080 8MX 20
rubix:
270A0650
manufacturer :
9327-50238
ean:
5414465180538
Technical specifications
Profile
8MX
Primitive length
1080
mm
Belt width
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50238 GTX 1080 8MX 20
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8MX
Primitive length
1080
mm
Belt width
20
mm
Pitch
8
mm
Material
CR
Number of teeth
135
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.82
excl. VAT
/
Each
£
77.78
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES SYNCH BELT GT3 363 3MGT 6
OPTIBELT HTD TIMING BELT 500 5M 1577ZA
GATES POLYCHAIN2 BELT 8M PC2 8MGT 640 36
OPTIBELT 1000 8M 50 HIPO 1082129
GATES HTD 1896 8M 1800 9296-40033 SINGLE SIDED SYNCHRONOUS BELT
OPTIBELT 1424 8M 50 HIPO 1082307
GATES POLYCHAIN2 BELT 8M PC2 8MGT 4000 62
OPTIBELT 1440 D8M 85 1934630
GATES HTDBELT5MPITCH HTD 835 5M 25
GATES HTDBELT 3M PITCH HTD 420 3M 6
GATES POLY CHAIN CARBON VOLT PCV 8MGT 960 62 9239-03120
GATES 9327-50608 GTX 1400 14MX 40
GATES 9327-50514 GTX 2600 8MX 40
MECALINE 365.5M440 894777
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1960 90