Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 20 9239-04080
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 20 9239-04080
HTD drive belt Gates
References
gates:
PCV 14MGT 1120 20
rubix:
103A8346
manufacturer :
9239-04080
ean:
5414465492396
Technical specifications
Profile
14MGT
Primitive length
1120
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 20 9239-04080
Technical specifications
Attributes
Logistic Weight
0,176
g
Profile
14MGT
Primitive length
1120
mm
Belt width
20
mm
Pitch
14
mm
Material
PU
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.13
excl. VAT
/
Each
£
297.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1064 8M 50 HIPO 1082154
OPTIBELT 966 14M 85 HIPO 1082530
OPTIBELT 1400 8M 30 1530578
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3136 90
OPTIBELT 2200 8M 50 HIPO 1082443
MECALINE 360.5M440 894776
OPTIBELT HTD TIMING BELT 800 5M 1577ZA
GATES SYNCH BELT GT3 186 3MGT 9
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1200 36 9239-02150
OPTIBELT 824 8M 50 1937085
OPTIBELT HTD TIMING BELT 2272 8M 8577ZA
OPTIBELT 195 3M 9 1550586
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 12 9239-00280
GATES GT4 1190 14MGT 85 POWERGRIP GT4
MECALINE 565.5M440 894795