Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2800 90 9239-07200
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2800 90 9239-07200
HTD drive belt Gates
References
gates:
PCV 14MGT 2800 90
rubix:
103A7792
manufacturer :
9239-07200
ean:
5414465494086
Technical specifications
Profile
14MGT
Primitive length
2800
mm
Belt width
90
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2800 90 9239-07200
Technical specifications
Attributes
Logistic Weight
1,977
g
Profile
14MGT
Primitive length
2800
mm
Belt width
90
mm
Pitch
14
mm
Material
PU
Number of teeth
200
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,372.51
excl. VAT
/
Each
£
2,847.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTDBELT5MPITCH HTD 535 5M 9
GATES DOUBLE SIDED HTD BELT TP HTD 2525 5M 25
OPTIBELT HTD TIMING BELT 1432 8M 5077TD
OPTIBELT 400 5MHP 25 1914186
GATES HTD 2500 20M 170 BELT PITCH
OPTIBELT 1424 8MHP 85 1949594
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1568 90 9239-07112
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2400 36 9239-02300
OPTIBELT HTD TIMING BELT 1400 14M 4077ZA
OPTIBELT HTD TIMING BELT 2080 8M 2077ZA
MECALINE 1512.8M440 894897
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2800 62 9239-03350
OPTIBELT 600 5MHP 9 1639000
GATES 9327-50375 GTX 1520 8MX 50
GATES HTD BELT 8M PITCH HTD 776 8M 85