Timing belt POLY CHAIN CARBON VOLT GATES
Profile | 8MGT |
---|---|
Primitive length | 2240 mm |
Belt width | 21 mm |
Logistic Weight | 0,218 g |
---|---|
Profile | 8MGT |
Primitive length | 2240 mm |
Belt width | 21 mm |
Pitch | 8 mm |
Material | PU |
Number of teeth | 280 |
Usually arrives within 14 working days