Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic accessories and spare parts
Pneumatic tools spare parts
Pneumatic tools - Accessory/Spare parts
INGERSOLL RAND 182L-EU CHISEL SCALER
INGERSOLL RAND 182L-EU CHISEL SCALER
Pneumatic tools - Accessory/Spare parts Ingersoll Rand
References
ingersoll rand:
01337625
rubix:
237A3559
manufacturer :
01337625
Product details
Technical specifications
Product details : INGERSOLL RAND 182L-EU CHISEL SCALER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
895.00
excl. VAT
/
Each
£
1,074.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO BP79912 ENGRAVING NEEDLE
FACOM RING COMPRESS 750.TB
FACOM SHEAR PIN U.306-24J3
CHICAGO PNEUMATIC CAULKING GUN CP9885
3M 7000118733 A0938 SPINDLE BEARING - DOUBLE ROW ANGULAR CONTACT
PCL DIE GRINDER KIT APP700SET
STAHLWILLE 8MM NUT DRIVER 28011008
FACOM RING COMPRESS 750.KB
PCL APP570SET CHISEL/NEEDLE SCALER APP570 19 PIECE SET
INGERSOLL RAND LA428-EU CAULKING GUN
ROEBUCK 879694 REPLACEMENT SPRING FOR AIR HAMMER
MIRKA 8994605011 SIDE HANDLE
FACOM DF.6-16 FLANGE FOR RENAULT MASTER 3 FOR DF.17-100A
BAHCO BP79912 ENGRAVING NEEDLE
FACOM RING COMPRESS 750.TB