Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Pneumatic tools
(271)
Pneumatic accessories and spare parts
(23)
See Pneumatic tools
< Back
Rubix Categories
Tools & Metrology
Pneumatic tools
Pneumatic accessories and spare parts
Pneumatic tools spare parts
Pneumatic tools - Accessory/Spare parts
STAHLWILLE 8MM NUT DRIVER 28011008
STAHLWILLE 8MM NUT DRIVER 28011008
Pneumatic tools - Accessory/Spare parts Stahlwille
References
stahlwille:
28010008
rubix:
114A2064
ean:
4018754251780
Product details
Technical specifications
Product details : STAHLWILLE 8MM NUT DRIVER 28011008
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.53
excl. VAT
/
Each
£
18.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INGERSOLL RAND LA428-EU CAULKING GUN
PCL DIE GRINDER KIT APP700SET
FACOM RING COMPRESS 750.KB
3M 7000118733 A0938 SPINDLE BEARING - DOUBLE ROW ANGULAR CONTACT
MIRKA 8994605011 SIDE HANDLE
BAHCO BP79912 ENGRAVING NEEDLE
FACOM RING COMPRESS 750.TB
FACOM SHEAR PIN U.306-24J3
FACOM DF.6-16 FLANGE FOR RENAULT MASTER 3 FOR DF.17-100A
PCL APP570SET CHISEL/NEEDLE SCALER APP570 19 PIECE SET
CHICAGO PNEUMATIC CAULKING GUN CP9885
ROEBUCK 879694 REPLACEMENT SPRING FOR AIR HAMMER
INGERSOLL RAND 182L-EU CHISEL SCALER
INGERSOLL RAND LA428-EU CAULKING GUN
PCL DIE GRINDER KIT APP700SET