Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(265)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 57316490 5.731-649.0 FILTER BASKET
KARCHER 57316490 5.731-649.0 FILTER BASKET
Accessories dry/wet vacuum cleaners Kärcher
References
kärcher:
5.731-649.0
rubix:
218A0121
manufacturer :
57316490
ean:
4039784451810
Product details
Technical specifications
Product details : KARCHER 57316490 5.731-649.0 FILTER BASKET
Technical specifications
Attributes
Logistics dimensions (L x W x H)
290
x
290
x
90
mm
Logistic Weight
154
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.03
excl. VAT
/
Each
£
32.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 5.453-042.0 SLEEVE FOR TOOL C35EL NT45-1 TACT HOOVER PRO
NILFISK 81141101 VACUUM NOZZLE 32MM
NILFISK Z7-22034 SCRAPING SUCKER D50 FE
KARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STST
NILFISK 63212 HOME AND OFFICE SET 36MM 5 PIECE
NILFISK 44192 CREVICE NOZZLE TYPE 22 36 L290MM PLAST
NILFISK 46948 UNI.HOSE 36 X 3000MM C/W COUPLING EVA
NILFISK CENTER LOK3 SNAPLOCK 56505195
NILFISK Z721075 FLAT LANCE FITTING
KARCHER 9.770-638.0 CREVICE NOZZLE
NILFISK FLOORNOZZLEVACUUM 302002798
NILFISK Z7 21030 SUCKER RUBBER MM120 GREY
6.900-922.0 KARCHER CREVICE NOZZLE 500MM
NILFISK HIGH REACH KIT UK154000011
DEWALT DWV9350 DUST EXTRACTOR FLOOR CLEANING KIT