• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • High-pressure washers(210)
  • Professional vacuum and wet vacuum cleaners(268)
  • Floor cleaners(36)
  • Parts degreasing and cleaning devices(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 9.770-638.0 CREVICE NOZZLE

KARCHER 9.770-638.0 CREVICE NOZZLE


Accessories dry/wet vacuum cleaners Kärcher

References
kärcher:9.770-638.0
rubix:270A9328
manufacturer :97706380
ean:4039784995215
brand logo
brand logo

Product details
Technical specifications

Product details : KARCHER 9.770-638.0 CREVICE NOZZLE


Technical specifications


Attributes
No attributes to display for this product
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KARCHER 6.903-862.0 69038620 SUCTION BRUSHNILFISK HIGH REACH KIT UK154000011NILFISK HOSE D40 2.5M CPL 107407336KARCHER 6.903-018.0 FLOOR TOOL DN40-370KARCHER 47773240 4.777-324.0 SUCTION BAR COMPLETE OIL RESISTANT 300KARCHER 69021040 RUBBER SUCTION NOZZL 6.902-104.0NILFISK 44192 CREVICE NOZZLE TYPE 22 36 L290MM PLASTKARCHER 6.906-531.0 SUCTION TUBEKARCHER 6.900-384.0 TUBEKARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STSTNILFISK D50 CONNECTION JOINT Z721002KARCHER 4.654-016.0 36V LI-ION BATTERYNILFISK 302000529 EXTEN TUBE D36 2X505MM ST/CRNILFISK FILTER 11731003NILFISK 302003666 FLOOR NOZZLE D36X400MM W&D

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories