Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(265)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
DEWALT DWV9350 DUST EXTRACTOR FLOOR CLEANING KIT
DEWALT DWV9350 DUST EXTRACTOR FLOOR CLEANING KIT
Accessories dry/wet vacuum cleaners Dewalt
References
dewalt:
DWV9350-XJ
rubix:
294A1208
ean:
5035048651988
Product details
Technical specifications
Product details : DEWALT DWV9350 DUST EXTRACTOR FLOOR CLEANING KIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.67
excl. VAT
/
Each
£
74.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 26375950 VACUUMACCESSORIESKIT 2.637-595.0
NILFISK 107413540 MAIN FILTER
NILFISK 107409976 D32X3500 HOSE
NILFISK 44192 CREVICE NOZZLE TYPE 22 36 L290MM PLAST
6.900-922.0 KARCHER CREVICE NOZZLE 500MM
KARCHER 6.906-512.0 300MM WET & DRY FLOOR TOOL 69065120
302000658 FILTER
KARCHER MAIN FILTER BASKET 57316320
KARCHER 69002750 SUCTION TUBE
MAKITA P-70328 SET 2 446-447M/L
NILFISK D50 CONNECTION JOINT Z721002
KARCHER 5.453-042.0 SLEEVE FOR TOOL C35EL NT45-1 TACT HOOVER PRO
KARCHER 6.906-383.0 FLOOR TOOL
KARCHER 5.031-718.0 ELBOW - NT45-1 TACT HOOVER PRO
NILFISK 81141101 VACUUM NOZZLE 32MM