Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Brush for dry/wet vacuum cleaner
KARCHER 6.900-425.0 MULTI PURPOSE BRUSH
KARCHER 6.900-425.0 MULTI PURPOSE BRUSH
Brush for dry/wet vacuum cleaner Kärcher
References
kärcher:
69004250
rubix:
262A7425
ean:
4002667012040
Product details
Technical specifications
Product details : KARCHER 6.900-425.0 MULTI PURPOSE BRUSH
Technical specifications
Attributes
Logistics dimensions (L x W x H)
47
x
75
x
232
mm
Logistic Weight
133
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.98
excl. VAT
/
Each
£
16.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NILFISK 44191 BRUSH NOZZLE TYPE 22 36X230MM PE
NILFISK 6411131 AUTOBRUSH ALONE
KARCHER 4.763-242.0 MULTI-PURPOSE BRUSH DN40
BOSCH 1609390481 REPLACEMENT BRUSH ATTACHMENT
KARCHER 2.889.153.0 ALL PURPOSE NOZZLE
KARCHER 2.889-152.0 FLOOR TOOL PACKAGED NW35 360MM REPLACEMENT HEAD
NILFISK 6086 RADIATOR BRUSH NOZZLE 36X230
KARCHER 2.889-129.0 FLOOR TOOL BASALT GREY PACKAGED NW35
KARCHER FLOOR NOZZLE 2.889-117.0
NILFISK 302002509 SUCTION BRUSH D36 BLACK
NILFISK 470MM BRUSH BLUE L08812891
NILFISK Z7 22047 PAINTBRUSH D50/100 BRISTLES COMPLETE
NILFISK 2PIECE EXT TUBE NILFISK-5152
NILFISK CHROME CURVED H/TUBE 302000528
NILFISK MOTOR 240V MP12112153