Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Brush for dry/wet vacuum cleaner
NILFISK 44191 BRUSH NOZZLE TYPE 22 36X230MM PE
NILFISK 44191 BRUSH NOZZLE TYPE 22 36X230MM PE
Brush for dry/wet vacuum cleaner Viper
References
viper:
44191
rubix:
80977474
ean:
4005337441911
Technical specifications
Working width
36
mm
Product details
Technical specifications
Product details : NILFISK 44191 BRUSH NOZZLE TYPE 22 36X230MM PE
Technical specifications
Attributes
Working width
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.40
excl. VAT
/
Each
£
34.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 2.889-152.0 FLOOR TOOL PACKAGED NW35 360MM REPLACEMENT HEAD
KARCHER 2.889.153.0 ALL PURPOSE NOZZLE
NILFISK Z7 22047 PAINTBRUSH D50/100 BRISTLES COMPLETE
KARCHER FLOOR NOZZLE 2.889-117.0
NILFISK 6086 RADIATOR BRUSH NOZZLE 36X230
KARCHER 4.763-242.0 MULTI-PURPOSE BRUSH DN40
KARCHER 6.900-425.0 MULTI PURPOSE BRUSH
NILFISK 470MM BRUSH BLUE L08812891
BOSCH 1609390481 REPLACEMENT BRUSH ATTACHMENT
NILFISK 6411131 AUTOBRUSH ALONE
KARCHER 2.889-129.0 FLOOR TOOL BASALT GREY PACKAGED NW35
NILFISK 302002509 SUCTION BRUSH D36 BLACK
KARCHER 69042110 SPECIAL WET/DRY BAG 6.904-211.0
BOSCH 2608000565 DUST EXTRACTOR HOSE WITH BAYONET LOCK
302000490 FILTER