Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(265)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 6.906-383.0 FLOOR TOOL
KARCHER 6.906-383.0 FLOOR TOOL
Accessories dry/wet vacuum cleaners Kärcher
References
kärcher:
69063830
rubix:
264A2244
ean:
4039784037021
Product details
Technical specifications
Product details : KARCHER 6.906-383.0 FLOOR TOOL
Technical specifications
Attributes
Logistics dimensions (L x W x H)
460
x
340
x
100
mm
Logistic Weight
1102
g
Diameter
40
mm
Working width
450
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.81
excl. VAT
/
Each
£
150.97
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
KARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STST
NILFISK 63212 HOME AND OFFICE SET 36MM 5 PIECE
KARCHER 2.889-170.0 ELBOW PACKAGED
KARCHER 69032840 FLOOR TOOL DN35-NT45-1 TACT HOOVER PRO
NILFISK 107413540 MAIN FILTER
NILFISK 46948 UNI.HOSE 36 X 3000MM C/W COUPLING EVA
KARCHER 6.903-018.0 FLOOR TOOL DN40-370
NILFISK 5146 BRUSH NOZZLE 36 X 70
KARCHER 26375950 VACUUMACCESSORIESKIT 2.637-595.0
NILFISK Z7 21030 SUCKER RUBBER MM120 GREY
DEWALT DWV9350 DUST EXTRACTOR FLOOR CLEANING KIT
NILFISK 2PIECE EXT TUBE NILFISK-5152
KARCHER 69002750 SUCTION TUBE
NILFISK Z7-22034 SCRAPING SUCKER D50 FE
NILFISK 107409976 D32X3500 HOSE