Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(265)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 69032840 FLOOR TOOL DN35-NT45-1 TACT HOOVER PRO
KARCHER 69032840 FLOOR TOOL DN35-NT45-1 TACT HOOVER PRO
Multi-purpose sweetener DN35
References
kärcher:
69032840
rubix:
80125080
ean:
4002667012026
Technical specifications
Type
DN35 300 mm
See all Specifications
Product details
Technical specifications
Product details : KARCHER 69032840 FLOOR TOOL DN35-NT45-1 TACT HOOVER PRO
Synthetic material with rubber lips, set of brush elements and wheels.
Technical specifications
Attributes
Type
DN35 300 mm
Diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.63
excl. VAT
/
Each
£
45.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NILFISK FLOORNOZZLEVACUUM 302002798
NILFISK 40000212 SLEEVE D40 ANTISTATIC RUBBER COMPONENT ATEX
KARCHER 6.900-952.0 NOZZLE
KARCHER 6.906-531.0 SUCTION TUBE
NILFISK 15335 METAL CURVED ALU EXT TUBE 050 X 1000
NILFISK 302003666 FLOOR NOZZLE D36X400MM W&D
6.900-922.0 KARCHER CREVICE NOZZLE 500MM
NILFISK ACC.D.50 CLEANING KIT
NILFISK 81141101 VACUUM NOZZLE 32MM
KARCHER 5.453-042.0 SLEEVE FOR TOOL C35EL NT45-1 TACT HOOVER PRO
NILFISK NIL-29541 29541 CREVICE TOOL
KARCHER 2.639-873.0 REPAIR SET
KARCHER 69020720 REDUCING BUSHING 35-32
NILFISK 2PIECE EXT TUBE NILFISK-5152
KARCHER 6.903-862.0 69038620 SUCTION BRUSH