References
Knipex:00 19 30 2
Rubix:388A2993
EAN:4003773046783

Product details : KNIPEX 0019302 ILLUMINATED FACIA 400MM
Illuminated facia for tool bar systems. Solid aluminium frame with transparent plastic advertising facia, power cable and 230 V plug / series plug.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1190x400x110 mm |
|---|---|
| Logistic Weight | 9140 g |
| Type | knipex 0019302 illuminated facia 400mm |
Show UNSPSC/ECL@SS
£ 374.46 excl. VAT
/ Each
£ 449.35 incl. VAT
- Delivery usually within ( 14 ) days