Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Tool holder and presentation equipment
STAHLWILLE 81485012 8050.12-PANEL CLIP
STAHLWILLE 81485012 8050.12-PANEL CLIP
Spring Clip
References
stahlwille:
81485012
rubix:
248A2412
ean:
4018754154449
Technical specifications
Type
Spring Clip
Height
33
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 81485012 8050.12-PANEL CLIP
Technical specifications
Attributes
Logistics dimensions (L x W x H)
33
x
40
x
45
mm
Type
Spring Clip
Height
33
mm
Width
40
mm
Depth
45
mm
Model
8050
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.64
excl. VAT
/
Each
£
10.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 001937 PIPE WRENCHES DISPLAY EMPTY 500MM
KNIPEX 001920 METAL TEST SUPPORTS EMPTY FOR 87+88 295MM
BOTT PERFO TROLLEY 1200 X 1000MM 10403033.11
KNIPEX 00193018 MAGNETIC STRIP VDE
KNIPEX 001930 TOOL BAR WITH ILLUMINATFASCIA PANEMPTY 500MM
KNIPEX 001930VIT SHOWCASE 400MM
KNIPEX 0019332 HOOK FOR PEGBOARD 205MM
KNIPEX 001933 HOOK FOR PEGBOARD SHORT 90MM
BOTT HORIZONTAL LOUVRE PANEL 495 X 457MM BLUE 14025137.11
KNIPEX 001930V02 TRIANGLE DISPLAY 800 MM 430MM
KNIPEX 001930V05 SECONDARY DISPLAY TRIANGLE 390MM
BOTT MK400001 TILT BOX UNIT 11ROW 02513030.19
BOTT CNC BENCH STAND CTS3 600 X 450 X 375 15001003.16
KNIPEX 001921T METAL TEST SUPPORTS FOR 86 150MM
KNIPEX 001930V03 SIDE PANEL 250 X 800 MM 460MM