• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,417)
  • Special tools(3,196)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(684)
  • Portable power tools(801)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Consumables for P/T and pneumatics
Staples / Nails / Screws
MAKITA 0.6 X 25MM HEADLESS PIN NAILS MPF-31838

MAKITA 0.6 X 25MM HEADLESS PIN NAILS MPF-31838

Headless pin nails

See technical information
References
Makita:F-31838
Rubix:4534700
EAN:0088381292399
brand logo
brand logo

Product details : MAKITA 0.6 X 25MM HEADLESS PIN NAILS MPF-31838


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 63650 TACKER/NAILER (UP TO 14MM)DRAPER 84498 CUPPED NAIL SET 100X2.5MM PCKDDRAPER 36030 NAIL PULLER & CROW BAR 250MMDRAPER 35480 SET OF CUPPED NAILSETS 4PCSDRAPER 66089 I NAIL 14MM - BOX OF 1000DEWALT DNBT1850GZ 18GA BRAD 50 GALV PK5000DEWALT DNBT1815GZ 18GA BRAD 15 GALV PK5000ARROW 38MM BRAD NAILS PACK OF 1000 ABN1824STANLEY 0-SWK-BN100 BRAD NAILS 25MM PACK OF 1000MAKITA F-31841 HEADLESS PIN NAIL 23G/0.6 P30DRAPER 72041 NAIL/PIN/CENTRE PUNCH SET 3PCEARROW 32MM BRAD NAILS PACK OF 2000 ABN1820DRAPER 69042 NAIL AND PIN ASSORTMENT 485PCSARROW INSULATED STAPLES 9X15MM BOX OF 300 A721189DRAPER 14607 DRAPER AIR NAILER, 10 - 50MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap