Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100231406 STEM REDUCER
NORGREN 100231406 STEM REDUCER
Pneumatic plug-in fitting Norgren
References
norgren:
100231406
rubix:
118A8549
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 100231406 STEM REDUCER
Reducing connection 14-6 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.41
excl. VAT
/
Each
Ā£
10.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R412005337
NORGREN 43A510838 8MM X 3/8 ELBOW BANJO
NORGREN C02321048 PFITC 10MM-G1/2F STR ADPT
NORGREN M02250306 FITTING
SMC KQG2H06-02S STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2LU06-M5A ONE-TOUCH FITTING
FESTO 130596 PUSH-IN FITTING QSW-1/8-4
NORGREN C0TA00818 PFITC 8MM-R1/8 BANJO FLOW (OUT)
FESTO 160523 PUSH-IN T-FITTING QST-V0-1/8-8
CAMOZZI PUSH ON-FEM STUD-8/6 TUBE-1/4 THREAD 1463 8/6-1/4
FESTO 177723 PUSH-IN SLEEVE CQH-22-QS-16
SMC KQ2C-04A-B COLOUR CAP
MECALINE 859892 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G1/4
NORGREN 430021500 15MM UNIV TUBING SLEEVE
FESTO 558679 PUSH-IN FITTING NPQM-D-G14F-Q8-P10