MECALINE 859892 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G1/4

Double circular banjo coupler 1 port

See technical informationSee documents
References
Mecaline:859892
Rubix:216A1760
EAN:3660338148590
PARALLEL DOUBLE BANJO FITTING  1 HEAD Exterior tube diameter mm 12
Technical specifications
Materialbody in h polymer/nickel-plated brass
Connection 1g1/4
See all Specifications
Documents

Product details : MECALINE 859892 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G1/4


Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body

Technical specifications


Attributes
Materialbody in h polymer/nickel-plated brass
Connection 1g1/4
Connection 212
Show UNSPSC/ECL@SS
£ 5.27 excl. VAT
/ Each
£ 6.32 incl. VAT
  • Usually arrives within 14 working days