Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 430021500 15MM UNIV TUBING SLEEVE
NORGREN 430021500 15MM UNIV TUBING SLEEVE
Pneumatic plug-in fitting Norgren
References
norgren:
430021500
rubix:
133A5346
Technical specifications
Material
Brass
Product details
Technical specifications
Product details : NORGREN 430021500 15MM UNIV TUBING SLEEVE
Clamping ring 15
Technical specifications
Attributes
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.10
excl. VAT
/
Each
£
1.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 153409 PUSH-IN FITTING, ROTATABLE QSR-1/2-12
NORGREN 431451248 12MM X 1/2 MALE ELBOW ADAPT
SMC KQ2U06-02GS STAINLESS STEEL FITTINGS
NORGREN M00200603 FITTING
NORGREN M02250405 FITTING
SMC KQN04-99 FITTING
AVENTICS 2122106180
NORGREN 430601000 10MM TEE CONN
FESTO 153420 PUSH-IN FITTING, SELF-SEALING QSMK-1/8-6
FESTO 186117 PUSH-IN L-FITTING QSL-G1/8-6
FESTO 186168 PUSH-IN T-FITTING QSTL-G1/8-4
FESTO 153075 PUSH-IN L-CONNECTOR QSL-16
PREVOST PPS1MM2012 MALE NIPPLE SOCKET
FESTO 153156 PUSH-IN Y-CONNECTOR QSY-12-10
SMC KQ2H12-03A ONE-TOUCH FITTING