FESTO 130596 PUSH-IN FITTING QSW-1/8-4


Push-in Fitting

References
festo:QSW-1/8-4
rubix:117A8921
manufacturer :130596
ean:4052568023546
QSW-1/8-4 Push-in fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 130596 PUSH-IN FITTING QSW-1/8-4


Push-in fitting QSW-1/8-4 male thread with external Hexagon. Size=Standard, Nominal size=2,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight6,21 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 40.90 excl. VAT
/ 10 pieces
£ 49.08 incl. VAT
  • Delivery usually within ( 11 ) days