Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C0K510818 PFITC 8MM-G1/8 BANJO FLOW (OUT)
NORGREN C0K510818 PFITC 8MM-G1/8 BANJO FLOW (OUT)
Pneumatic plug-in fitting Norgren
References
norgren:
C0K510818
rubix:
80182397
Technical specifications
Material
Nickel Plated Brass
See all Specifications
Product details
Technical specifications
Product details : NORGREN C0K510818 PFITC 8MM-G1/8 BANJO FLOW (OUT)
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.08
excl. VAT
/
Each
£
15.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2S10-G04N ONE-TOUCH FITTING
FESTO 533219 PUSH-IN FITTING
NORGREN 291170718 1/8 BSP HOSE ADAPTOR
SMC KQ2U08-03AS BRASS FITTING 3/8 THREAD I 8 TUBE
FESTO 160524 PUSH-IN T-FITTING QST-V0-1/4-6
NORGREN 150232818 FITT R1/4-G1/8F STR CONNECTOR
LEGRIS LF3000 FITTING 3158 12 17
NORGREN 101450418 PFIT 4MM-R1/8 ELBOW ADAPTER
SMC LQ1H4C-M HIGH PURITY FLUOROPOLYMER FITTING
SMC KPR06-08 CLEAN ONE-TOUCH FITTINGS
PARKER F3BMB10-1/4 STUD FITTING D10 MALE 1/4BSPT
SMC KCH12-04S FITTING
NORGREN C02261248 PFITC 12MM-G1/2 FEMALE ADPT
FESTO 153214 MULTIPLE DISTRIBUTOR QSLV2-1/8-8
SMC KQ2E10-G03A BRASS FITTING G 3/8 THREAD I 10 TUBE