FESTO 153214 MULTIPLE DISTRIBUTOR QSLV2-1/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-1/8-8
Rubix:124A9546
Manufacturer :153214
EAN:4052568032975

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153214 MULTIPLE DISTRIBUTOR QSLV2-1/8-8
Multiple Distributor QSLV2-1/8-8 2-fold, 360° orientable. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 45,4 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
- Delivery usually within ( 2 ) days