References
SMC:KPR06-08
Rubix:115A2644
Manufacturer :KPR06-08
EAN:3618036070972

Technical specifications
| Material | pp (polypropylene) body; epdm (fluorine-coated) seal; stainless steel 304 components; epdm o-ring/bumper |
|---|---|
| Connection 1 | 8 |
Product details : SMC KPR06-08 CLEAN ONE-TOUCH FITTINGS
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPR, Clean One-touch Fitting for Blowing Systems - Plug-in Reducer
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | pp (polypropylene) body; epdm (fluorine-coated) seal; stainless steel 304 components; epdm o-ring/bumper |
| Connection 1 | 8 |
| Profile | clean one-touch blowing system plug-in reducer (kp series) |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Type | plug-in reducer |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 57.10 excl. VAT
/ 10 pieces
£ 68.52 incl. VAT
- Delivery usually within ( 8 ) days