Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00430400 PFITC 4MM STEM ELBOW CONNECTOR
NORGREN C00430400 PFITC 4MM STEM ELBOW CONNECTOR
Pneumatic plug-in fitting Norgren
References
norgren:
C00430400
rubix:
115A3462
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C00430400 PFITC 4MM STEM ELBOW CONNECTOR
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC LQ1H4C-M HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2H07-09A ONE-TOUCH FITTING
SMC KQG2L23-00 ONE-TOUCH FITTING SUS 316
SMC KQ2VF12-03AS BRASS FITTING 3/8 FEMALE THREAD I 12 TUBE
FESTO 133063 PUSH-IN L-FITTING
NORGREN C02670605 PFITC 6MM-M5 SWIVEL TEE ADPT
FESTO 153242 MULTIPLE DISTRIBUTOR QSLV6-1/8-6
SMC KQ2U06-M5A ONE-TOUCH FITTING
SMC KQ2E12-G03N ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3183-04-00
NORGREN M012A0418 FITTING
SMC KRL10-04S FITTING
NORGREN C02261018 PFITC 10MM-G1/8 FEMALE ADPT
FESTO 578385 PUSH-IN T-CONNECTOR NPQH-T-Q14-E-P10
MECALINE 860023 MALE 45 ELBOW 6 - R1/2IN