SMC KQ2E12-G03N ONE-TOUCH FITTING


One-Touch Fitting

References
smc:KQ2E12-G03N
rubix:393A7398
manufacturer :01162604
brand logo
brand logo
Technical specifications
MaterialC3604, PBT
Connection 112 mm
See all Specifications

Product details : SMC KQ2E12-G03N ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
MaterialC3604, PBT
Connection 112 mm
ProfileKQ2
Connection 2G 3/8 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
  • Usually arrives within 14 working days