FESTO 153242 MULTIPLE DISTRIBUTOR QSLV6-1/8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-1/8-6
Rubix:125A0341
Manufacturer :153242
EAN:4052568033231

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153242 MULTIPLE DISTRIBUTOR QSLV6-1/8-6
Multiple Distributor QSLV6-1/8-6 6-fold, 360° orientable. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x60x29 mm |
|---|---|
| Logistic Weight | 46 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Delivery usually within ( 2 ) days