References
SMC:KQ2H07-09A
Rubix:393A7430
Manufacturer :00986496
EAN:3618036063752

Technical specifications
| Material | c3604, pbt, pp, stainless steel 303 |
|---|---|
| Connection 1 | 5/16 |
Documents
Product details : SMC KQ2H07-09A ONE-TOUCH FITTING
Strengths
•Can be used in vacuum to –100 kPa
Body types: Total of 51 models
Thread material/Surface treatment (Treated or Non-treated): 2 types
Selectable surface treatments: Brass (No plating), Electroless nickel-plated brass
Applicable tubing O. D
Body types: Total of 51 models
Thread material/Surface treatment (Treated or Non-treated): 2 types
Selectable surface treatments: Brass (No plating), Electroless nickel-plated brass
Applicable tubing O. D
Technical specifications
Attributes
| Material | c3604, pbt, pp, stainless steel 303 |
|---|---|
| Connection 1 | 5/16 |
| Profile | kq2h |
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
- Usually arrives within 14 working days