Elbow joint Norgren
Material | nickel-plated brass |
---|---|
Type | swivel elbow adaptor |
Threading diameter (inch) | 1/8 '' |
Material | nickel-plated brass |
---|---|
Type | swivel elbow adaptor |
Threading diameter (inch) | 1/8 '' |
Min. temperature | -18 °C |
Max. temperature | 70 °C |
Exterior tube diameter | 6 mm |
Usually arrives within 14 working days